You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON #MST01SN1P

Starter, Manual; 1Hp Max

SKU # 78667862405 Manufacturer Series: MS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 1
Starter Type: Manual
Size: 1Hp Max
1 Phase Hp/​Volts: 1/120V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable, MSH Series

Additional Info: Pilot Light