Menu Search

EATON

Starter, Manual

(2 Product Options) Manufacturer Series: MS
  • Starter Type: Manual
  • Size: 1Hp Max
  • 1 Phase Hp/Volts: 1/120V AC
  • Enclosure Type: NEMA 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Starter Type: Manual
Size: 1Hp Max
1 Phase Hp/​Volts: 1/120V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable, MSH Series