Menu Search
ABB INSTALLATION PRODUCTS #506WGS

Hydel Wedge Insulator, 20000 lbs, ANSI Class 54-3, Porcelain

SKU # 62487102496
RoHS Compliant
Insulator Type: Wedge
Material: Porcelain
Strength: 20,000 lb.
ANSI Class: 54-3

Guy Strain, Porcelain: Insulator Type - Guy Strain; Material - Porcelain; Cable OD Max - in - 3.38; Package Quantity - 1; Additional Information - Length: 5-1/2 ft, Color: Gray

Additional Info: Length: 5-1/2 ft, Color: Gray