Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
MILWAUKEE #2729-22HD

Deep Cut Band Saw Kit, 18V, 0-380 FPM

SKU # 04524247567
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Band Saw Kit
Operation: 5-Speed
Feet per Minute: 0-380
Voltage: 18V
Capacity Round Stock: 5.000 in.
Capacity Rectangular Stock: 5.000 x 5.000 in.
Blade Size: 44-7/8 x 1/2 x 0.020 in.
Accessories: (1) M18 FUEL Deep Cut Band Saw, (2) M18 REDLITHIUM High Demand 9.0 Battery Pack, (1) M18 and M12 Rapid Charger, (1) Carrying Case and (1) Blade

MIL 2729-22HD