Menu Search
CALORITECH #XB3-4300T2D-73T

Convection Heater, 120-600V, 3000W, 23.40 in. L, Black

SKU # 77588898917 Manufacturer Series: Series XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Explosion-Proof Convection
Voltage: 120-600V
Watts: 3000W
Length: 23.4 in.
Color: Black
Control: Built-In Thermostat

Portable Convection Heaters: Heater Type - Explosion-Proof Convection; Voltage - 120-600V; Watts - 3000; Length - 23.40 in.; Color - Black; Control - Built-in Thermostat; Manufacturer Series - Series XB