You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CALORITECH #PXFT

Natural Convection Heater, 120V, 125W, 8.38 in. L, Built-in Thermostat Control

SKU # 77588892000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Natural Convection
Voltage: 120V
Watts: 125W
Length: 8.38 in.
Control: Built-In Thermostat
Connection: Terminal Strip

Portable Convection Heaters: Heater Type - Natural Convection; Voltage - 120V; Watts - 125; Length - 8.38 in.; Control - Built-in Thermostat; Connection - Terminal Strip; Manufacturer Series - Caloritech