Portable Cord: Cable Type - Portable Cord SJEOW; Conductor Count - 3C; Conductor Size - 16 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 26/30; Voltage - 125V; Jacket Material - Thermoplastic; Jacket Color - Yellow; Insulation - PVC; Temperature Rating - min - -55 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.316 in. (8mm); Package Length - feet - 50-ft; Package Length - meters - 15.24 m