Menu Search
CORDS - PORTABLE #535-1C

Cord, Portable DLO; 1325/24 Strands; Black; 535 MCM; 1C

SKU # 62007667031
RoHS Compliant
Type: Portable Cord
Cord Type: DLO
Conductor Count: 1
Conductor Size: 535 MCM
Conductor Material: Tinned Stranded Copper
Conductor Stranding: 1325/24
Voltage: 2000V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPR
Temperature Rating - max: 90 deg C
Nominal OD: 0.950 in. (24.13mm)

Additional Info: Nominal Insulation Thickness: 0.110 in., Nominal Jacket Thickness: 0.065 in., Industrial Grade