The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
CORDS - PORTABLE #SJOOW-16/3

Cord, Portable; SJOOW; 26/30 Strands; Black; 16 AWG; 3C

SKU # 62007601342
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 3
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 300V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.330" (8.4mm)
Package Length - meters: 75m