Menu Search
Portable Cord Cord, Portable; SJOOW; 3C; Bare Stranded Copper; 10 AWG

CORDS - PORTABLE #SJOOW-10/3

Cord, Portable; SJOOW; 3C; Bare Stranded Copper; 10 AWG

SKU #62007695010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Portable Cord SJOOW
Conductor Count: 3C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 300V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.580 in. (14.7mm)
Package Length - feet: 250-ft
Package Length - meters: 76.2 m

Additional Info: UL/CSA