Menu Search
CORDS - PORTABLE #SJOOW-14/2

Cord, Portable; SJOOW; 41/30 Strands; Yellow; 14 AWG; 2C

SKU # 62007601358
RoHS Compliant
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 2
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: Super Vu-Tron III
Jacket Color: Yellow
Insulation: EPDM
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.370 in. (9.4mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton

Additional Info: UL/CSA, Wet/Dry Cable