You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORDS - PORTABLE #SJTW-16/3-YEL-76

Cord, Portable; SJTW; Yellow; 16 AWG; 3C

SKU # 62007640262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SJTW
Conductor Count: 3
Conductor Size: 16 AWG
Jacket Color: Yellow
Package Length - feet: 75 ft.