Menu Search
CORDS - PORTABLE #SOOW-6/3

Cord, Portable; SOOW; 101/26 Strands; Black; 6 AWG; 3C

SKU # 62007650060
RoHS Compliant
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 3
Conductor Size: 6 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 101/26
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.800 in. (20.3mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton