Menu Search
CORDS - PORTABLE #SOOW-10/2

Cord, Portable; SOOW; 104/30 Strands; Black; 10 AWG; 2C

SKU # 62007630028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 2C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.620" (15.7mm)
Package Length - meters: 300 m
Package Type: Reel