Menu Search
CORDS - PORTABLE #SOOW-10/4-305

Cord, Portable; SOOW; 104/30 Strands; Black; 10 AWG; 4C

SKU # 62007661803
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 4
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.730" (18.5mm)
Package Length - meters: 304m