Menu Search
CORDS - PORTABLE #SOOW-2/5

Cord, Portable; SOOW; 133/23 Strands; Black; 2 AWG; 5C

SKU # 62007616095
RoHS Compliant
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 5
Conductor Size: 2 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 133/23
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 1.580 in. (40.1mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton

Additional Info: UL/CSA, Rubber Cord