Menu Search
CORDS - PORTABLE #SOOW-4/4

Cord, Portable; SOOW; 133/25 Strands; Black; 4 AWG; 4C

SKU # 62007650066
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 4
Conductor Size: 4 AWG
Conductor Material: Copper
Conductor Stranding: 133/25
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - max: 90 degC
Nominal OD: 1.260" (32.0mm)
Package Length - meters: 300m