Menu Search
Portable Cord Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 5C
CORDS - PORTABLE #SOOW-12/5-LONG

Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 5C

SKU # 62007695904
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SOOW
Conductor Count: 5C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.715" (18.2mm)