Type:
Portable Cord
Cord Type:
SOOW
Conductor Size:
12 AWG
Conductor Material:
Bare Stranded Copper
Conductor Stranding:
65/30
Voltage:
600V
Jacket Material:
Carolprene
Jacket Color:
Black
Insulation:
EPDM
Temperature Rating - min:
-40 deg C
Temperature Rating - max:
90 deg C
Package Length - feet:
250 ft.
Package Length - meters:
76.2m
Package Type:
Carton