Menu Search
CORDS - PORTABLE #SOOW-14/3

Cord, Portable; SOOW; Bare Stranded Copper; 14 AWG; 3C

SKU # 62007622347
RoHS Compliant
Conductor Count: 3
Nominal OD: 0.535 in. (13.5mm)
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton

Additional Info: UL/CSA