Menu Search
Portable Cord Cord, Portable; SOOW; Bare Stranded Copper; 3C; 26/30 Strands; 16 AWG
CORDS - PORTABLE #SOOW-16/3-305

Cord, Portable; SOOW; Bare Stranded Copper; 3C; 26/30 Strands; 16 AWG

SKU # 62007661770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.390" (9.9mm)
Package Length - meters: 300 m