Menu Search
CORDS - PORTABLE #SOOW-14/3-305

Cord, Portable; SOOW; Bare Stranded Copper; 3C; 41/30 Strands; 14 AWG

SKU # 62007661780
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.525" (13.3mm)
Package Length - meters: 300m