Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 4C; Conductor Size - 10 AWG; Conductor Material - Tinned Str Cu; Conductor Stranding - 259/34; Voltage - 600V; Jacket Material - Super-Trex TSE; Jacket Color - Yellow; Insulation - Thermoset; Temperature Rating - min - -30 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.738 in. (18.74mm); Additional Information - Insulation Thickness: 0.04 in., Jacket Thickness: 0.09 in.
Additional Info: Insulation Thickness: 0.04 in., Jacket Thickness: 0.09 in.