Portable Cord: Cable Type - Portable Cord; Conductor Count - 3C; Conductor Size - 2/0 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 329; Voltage - 5000V; Jacket Material - CPE; Jacket Color - Yellow; Insulation - EPR; Temperature Rating - max - 90 deg C; Nominal OD - 2.200 in. (55.9mm); Additional Information - Shielded Round Portable w/Ground-Check; Manufacturer Series - Anaconda
Additional Info: Shielded Round Portable w/Ground-Check