Menu Search
CORDS - PORTABLE #SJ-14/3-76

Cord, Portable; SJ; 41/30 Strands; Black; 14 AWG; 3C

SKU # 62007661220
Type: Portable Cord
Cord Type: SJ
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: Rubber
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.365" (9.3mm)
Package Length - meters: 75m