Menu Search
CORDS - PORTABLE #SJTW-14/3-BLK-75

Cord, Portable; SJTW; Bare Stranded Copper; 41/30 Strands; 14 AWG; 3C

SKU # 62007615217
Type: Portable Cord
Cord Type: SJTW
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: Thermoplastic
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.365" (9.3mm)
Package Length - meters: 75m