Menu Search
CORDS - PORTABLE #SOOW-16/3-76

Cord, Portable; SOOW; Bare Stranded Copper; 16 AWG; 26/30 Strands; 3C

SKU # 62007661765
View more versions of this product
Conductor Count: 3
Nominal OD: 0.390" (9.9mm)
Package Length - meters: 75m
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C