Menu Search
CORDS - PORTABLE #SOOW-8/3-305

Cord, Portable; SOOW; Bare Stranded Copper; 8 AWG; 65/26 Strands; 3C

SKU # 62007661782
View more versions of this product
Conductor Count: 3
Nominal OD: 0.870" (22.1mm)
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/26
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - meters: 300m