Menu Search
CORDS - PORTABLE #SOOW-12/4-76

Cord, Portable; SOOW; Bare Stranded Copper; 12 AWG; 4C

SKU # 62007661772
View more versions of this product
Conductor Count: 4
Nominal OD: 0.645" (16.4mm)
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - meters: 75m