(0)

CORDS - PORTABLE #SOOW-14/4

Portable Cord SOOW Bare Str Cu 4C 14 AWG

SKU: 62007622447
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.575 in. (14.6mm)
Package Length - feet: 250-ft
Package Length - meters: 76.2 m
Package Type: Carton
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 4C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - Carolprene; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.575 in. (14.6mm); Package Length - feet - 250-ft; Package Length - meters - 76.2 m; Package Type - Carton; Additional Information - UL/CSA
Additional Info: UL/CSA