(0)

CORDS - PORTABLE #SOOW-6/4-305M-CUTS

Portable Cord SOOW Bare Str Cu 4C 6 AWG

SKU: 62007610010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 6 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 96/26
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 1.100" (28.0mm)
Package Length - meters: 300 m
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 4C; Conductor Size - 6 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 96/26; Voltage - 600V; Jacket Material - CPE; Jacket Color - Black; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 1.100" (28.0mm); Package Length - meters - 300 m