Menu Search
CORDS - PORTABLE #SJOOW-18/4-305M

Portable Power Cable, 300V, 4C 18 AWG, 16/30, Black

SKU # 62007694397
Type: Portable Cable
Cord Type: SJOOW
Conductor Count: 4
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 300V
Jacket Material: Polyethylene CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - max: 90 deg C
Nominal OD: 0.360 in. (9.14 mm)