Menu Search
GENERAL CABLE #GGC

Cord, Portable; 3C; Bare Stranded Copper; 8 AWG

SKU # 71629988199
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 8 AWG
Conductor Stranding: 133
Nominal OD: 0.965 in. (24.5mm)
Cable Type: Portable Cord
Conductor Count: 3C
Conductor Material: Bare Stranded Copper
Voltage: 2000V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C

Additional Info: Round Power Cable