You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL CABLE #SHD-GC4-3C

Anaconda Cord, Portable; Bare Stranded Copper; 259 Strands; 4 AWG; 3C

SKU # 71629998983
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Conductor Count: 3
Conductor Size: 4 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 259
Voltage: 5000V
Jacket Material: CPE
Insulation: EPR
Temperature Rating - max: 90 deg C
Nominal OD: 1.680 in. (42.7mm)

Additional Info: Shielded Round Portable w/Ground-Check