Menu Search
Portable Cord Cord, Portable; Bare Stranded Copper; 329 Strands; 2/0 AWG; 3C
GENERAL CABLE #SHD-GC

Anaconda Cord, Portable; Bare Stranded Copper; 329 Strands; 2/0 AWG; 3C

SKU # 71629998999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Portable Cord
Conductor Count: 3C
Conductor Size: 2/0 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 329
Voltage: 2000V
Jacket Material: CPE
Insulation: EPR
Temperature Rating - max: 90 deg C
Nominal OD: 2.000 in. (50.8mm)

Additional Info: Shielded Round Portable w/Ground-Check