Menu Search
GENERAL CABLE #SJOOW-14/4-76

Cord, Portable; SJOW; Bare Stranded Copper; 41/30 Strands; 14 AWG; 4C

SKU # 62247001364
Type: Portable Cord
Cord Type: SJOW
Conductor Count: 4
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: CPE
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.400" (10.2mm)
Package Length - meters: 75m