Menu Search
GENERAL CABLE #7133801-GEN

Cord, Portable; SO; Black/Gray; 4C; 10 AWG

SKU # 07940798999
Conductor Size: 10 AWG
Type: Portable Cord
Cord Type: SO
Conductor Count: 4
Jacket Color: Black/Gray