Menu Search

GENERAL CABLE

Cord, Portable; SO; Black/Gray; 4C

(0 Product Options)
  • Type: Portable Cord
  • Cord Type: SO
  • Conductor Count: 4
  • Jacket Color: Black/Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Portable Cord
Cord Type: SO
Conductor Count: 4
Jacket Color: Black/Gray