Menu Search
GENERAL CABLE #C4204

Cord, Portable; SOOW-A; 104/30 Strands; Black; 10 AWG; 4C

SKU # 07940792002
Type: Portable Cord
Cord Type: SOOW-A
Conductor Count: 4
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 250 ft.
Package Type: Carton