Menu Search
GENERAL CABLE #SOOW-18/2-75

Cord, Portable; SOOW; 41/34 Strands; Yellow; 18 AWG; 2C

SKU # 62247020087
RoHS Compliant
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 2
Conductor Size: 18 AWG
Conductor Material: Tinned Stranded Copper
Conductor Stranding: 41/34
Voltage: 600V
Jacket Material: Super Vu-Tron Supreme
Jacket Color: Yellow
Insulation: EPDM
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.365 in. (9.27 mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton

Additional Info: Current Amps: 10, Weight: 75 lbs/m, Nominal Insulation Thickness: 0.030 in.