(0)

GENERAL CABLE #SHD-GC

Portable Cord Bare Str Cu 3C 4/0 AWG

SKU: 71629998981
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Portable Cord
Conductor Count: 3C
Conductor Size: 4/0 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 532
Voltage: 2000V
Jacket Material: CPE
Insulation: EPR
Temperature Rating - max: 90 deg C
Nominal OD: 2.310 in. (58.7mm)
Manufacturer Series: Anaconda
Description
Portable Cord: Cable Type - Portable Cord; Conductor Count - 3C; Conductor Size - 4/0 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 532; Voltage - 2000V; Jacket Material - CPE; Insulation - EPR; Temperature Rating - max - 90 deg C; Nominal OD - 2.310 in. (58.7mm); Additional Information - Shielded Round Portable w/Ground-Check; Manufacturer Series - Anaconda
Additional Info: Shielded Round Portable w/Ground-Check