Menu Search
GENERAL CABLE #SOOW-8/5

Cord, Portable; SOOW; Bare Stranded Copper; Black; 8 AWG; 5C

SKU # 62247016065
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 5
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C