Menu Search
OUELLET ELECTRIC HEATING #OCH4800

Electric Heater, 240 V, 1 PH, 4800 w, 6 ft. Cord

SKU # 62526212083 Manufacturer Series: Series OCH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Portable Fan Forced
Voltage: 240V
Phase: 1
Watts: 4800 w
Material: Steel
Finish: Epoxy/Polyester Powder Painted
WxHxD - nominal: WxHxD: 9-3/16 x 11 x 7-9/16 in.
Connection: 6 ft. Cord
Control: Built-In Thermostat