(0)

OUELLET ELECTRIC HEATING #OCH4800RF

Hard Wire Heater with Wall Bracket, 240/208V, 1PH, 4800, 3600W, Stainless Steel

SKU: 62526237740
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Heater Type: Hard Wire Heater
Voltage: 240/208V
Phase: 1
Watts: 4800W
Material: Stainless Steel
Finish: Epoxy/Polyester Powdercoat
WxHxD - nominal: 9.18x11.00x7.56 in.
Connection: Electric Cable 6 ft
Control: Built-in Thermostat
Description
Portable Heaters: Heater Type - Hard Wire Heater ; Voltage - 240/208V; Phase - 1; Watts - 4800, 3600; Material - Stainless Steel ; Finish - Epoxy/Polyester Powdercoat; WxHxD - nominal - 9.18x11.00x7.56 in.; Connection - Electric Cable 6 ft; Control - Built-in Thermostat; Additional Information - 300 cfm Fan
Additional Info: 300 cfm Fan