Menu Search
OUELLET #OCC4800

Portable Fan Forced Construction Heater Built-In Thermostat Almond Steel

SKU # 62526210974 Manufacturer Series: OCC
Heater Type: Portable Fan Forced Construction
Voltage: 240V AC
Phase: 1
Watts: 4800W
Material: Steel
Finish: Almond
WxHxD - nominal: 305x305x229mm 12.00x12.00x9.00"
Connection: Cord 2m, Plug 30A250V 2P3W
Control: Built-In Thermostat

Portable Heaters: Heater Type - Portable Fan Forced Construction; Voltage - 240VAC; Phase - 1; Watts - 4800; Material - Steel; Finish - Almond; WxHxD - nominal - 305x305x229mm 12.00x12.00x9.00"; Connection - Cord 2m, Plug 30A250V 2P3W; Control - Built-In Thermostat; Additional Information - Totally Enclosed Motor; Manufacturer Series - OCC

Additional Info: Totally Enclosed Motor