You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
OUELLET ELECTRIC HEATING #OCC4800AM-MO-TB6

Portable Fan Forced Construction Heater Built-In Thermostat Almond Steel

SKU # 62526272059 Manufacturer Series: OCH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Portable Fan Forced Construction
Voltage: 240V AC
Phase: 1
Watts: 4800W
Material: Steel
Finish: Almond
WxHxD - nominal: 232x280x192mm 9.13x11.00x7.50"
Connection: Cord 2m, Plug 30A250V 2P3W
Control: Built-In Thermostat

Portable Heaters: Heater Type - Portable Fan Forced Construction; Voltage - 240VAC; Phase - 1; Watts - 4800; Material - Steel; Finish - Almond; WxHxD - nominal - 232x280x192mm 9.13x11.00x7.50"; Connection - Cord 2m, Plug 30A250V 2P3W; Control - Built-In Thermostat; Manufacturer Series - OCH