Menu Search

ABB #MT110B

Potentiometer Operator, 22 mm

SKU: 62919900324
Manufacturer Series: MT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Potentiometer Operator
Size: 22mm
Description
Potentiometer Operators: Type - Potentiometer Operator; Size - 22.0 mm; Additional Information - Non-illuminated, 10 Kilo-ohm, Black Knob Operator, Round Black Plastic Bezel, Wattage: 2W; Manufacturer Series - MT
Additional Info: Non-illuminated, 10 Kilo-ohm, Black Knob Operator, Round Black Plastic Bezel, Wattage: 2W