Menu Search
EATON #M22-R4K7-RH

Potentiometer Operator 22.5 mm

SKU # 78668527680 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potentiometer Operator
Size: 22.5mm
NEMA: 4X, 13

Potentiometer Operators: Type - Potentiometer Operator; Size - 22.5 mm; NEMA - 4X, 13; Additional Information - IP20, Actuator: Oversized Knob; Manufacturer Series - M22

Additional Info: IP20, Actuator: Oversized Knob