Menu Search
EATON #10250T333

Potentiometer; 30.5mm; Standard, Aluminum Dial Plate; 10000 Ohms

SKU # 78211322581 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Dial Plate: Standard, Aluminum
Ohms: 10000
Type: Potentiometer
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13

Additional Info: Heavy-duty; Watertight, oiltight; 2w; 60V Max.; Vertical or Horizontal, One-hole Mounting;