The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #10250T335

Potentiometer; 30.5mm; Standard, Aluminum Dial Plate; 50000 Ohms

SKU # 78211322583 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Ohms: 50000
Dial Plate: Standard, Aluminum
Type: Potentiometer
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13

Additional Info: Heavy-duty; Watertight, oiltight; 2w; 60V Max.; Vertical or Horizontal, One-hole Mounting;